Motion
01237122

Made in USA
01237122

7.30mm, 4-19/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671316
MFR #01237122
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01237122

7.30mm, 4-19/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671316
MFR #01237122

Mfr description
01237122 01237122 7.30MMX109MM HSS USA M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.88/each

Specifications

Dimensions

  • Blank Length
    4-19/64 in
  • Drill Blank Size
    7.30 mm

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)