Motion
01237270

Made in USA
01237270

7.75mm, 4-39/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671321
MFR #01237270
List Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01237270

7.75mm, 4-39/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671321
MFR #01237270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.15/each for your price

Overview

Mfr description
01237270 01237270 7.75MMX117MM HSS USA M

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Blank Length
    4-39/64 in
  • Drill Blank Size
    7.75 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought