Motion
01237361

Made in USA
01237361

8.00mm, 4-39/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671324
MFR #01237361
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01237361

8.00mm, 4-39/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
Mi Item #11671324
MFR #01237361

Mfr description
01237361 01237361 8MMX117MM HSS USA METR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.33/each

Specifications

Dimensions

  • Blank Length
    4-39/64 in
  • Drill Blank Size
    8.00 mm

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)