Motion
01238260

Made in USA
01238260

10.50mm, 5-23/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671348
MFR #01238260
Price$28.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01238260

10.50mm, 5-23/64" Long Drill Blank;Bright Finish, High Speed Steel, +0.0000 to -0.0005 Diam Tolerance
MI ITEM #11671348
MFR #01238260

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.15/each

Specifications

Dimensions

  • Blank Length
    5-23/64 in
  • Drill Blank Size
    10.50 mm

Details

  • Blank Diameter Tolerance
    +0.0000 to -0.0005 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Overview

Mfr description
01238260 01238260 10.50MMX136MM HSS USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought