Motion
01242866

Made in USA
01242866

3/4" Large x 5/16" Small Diam, 3/8" Width of Cut, 90° Included Angle, 8 Teeth, Cobalt Face Angle Cutter;3/8" Shank Diam, 1-15/16" Overall Length, Weldon Flat
MI ITEM #11671353
MFR #01242866
List Price$146.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01242866

3/4" Large x 5/16" Small Diam, 3/8" Width of Cut, 90° Included Angle, 8 Teeth, Cobalt Face Angle Cutter;3/8" Shank Diam, 1-15/16" Overall Length, Weldon Flat
MI ITEM #11671353
MFR #01242866

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$146.23/each for your price

Overview

Mfr description
01242866 01242866 3/4" X 90 DEG USA COBA
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    Cobalt
  • Shank Diameter
    3/8 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Overall Length
    1-15/16 in
  • Weldon Flat
    Yes
  • Cutting Width
    3/8 in
  • Large Cutting Diameter
    3/4 in
  • Small Cutting Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought