Motion
01242874

Made in USA
01242874

1" Large x 3/8" Small Diam, 7/16" Width of Cut, 90° Included Angle, 8 Teeth, Cobalt Face Angle Cutter;1/2" Shank Diam, 2-3/16" Overall Length, Weldon Flat
MI ITEM #11671354
MFR #01242874
List Price$182.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01242874

1" Large x 3/8" Small Diam, 7/16" Width of Cut, 90° Included Angle, 8 Teeth, Cobalt Face Angle Cutter;1/2" Shank Diam, 2-3/16" Overall Length, Weldon Flat
MI ITEM #11671354
MFR #01242874

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$182.08/each for your price

Overview

Mfr description
01242874 01242874 1" X 90 DEG USA COBALT
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    Cobalt
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Overall Length
    2-3/16 in
  • Weldon Flat
    Yes
  • Cutting Width
    7/16 in
  • Large Cutting Diameter
    1 in
  • Small Cutting Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought