Motion
01242924

Made in USA
01242924

1" Large x 3/8" Small Diam, 7/16" Width of Cut, 90° Included Angle, 8 Teeth, High Speed Steel Face Angle Cutter;1/2" Shank Diam, 2-3/16" Overall Length, Weldon Flat
MI ITEM #11671358
MFR #01242924
List Price$185.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01242924

1" Large x 3/8" Small Diam, 7/16" Width of Cut, 90° Included Angle, 8 Teeth, High Speed Steel Face Angle Cutter;1/2" Shank Diam, 2-3/16" Overall Length, Weldon Flat
MI ITEM #11671358
MFR #01242924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$185.75/each for your price

Overview

Mfr description
01242924 01242924 1" X 90 DEG USA HSS TI
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    8
  • Finish Coating
    TiN
  • Overall Length
    2-3/16 in
  • Weldon Flat
    Yes
  • Cutting Width
    7/16 in
  • Large Cutting Diameter
    1 in
  • Small Cutting Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought