Motion
01242940

Made in USA
01242940

1-5/8" Large x 5/8" Small Diam, 11/16" Width of Cut, 90° Included Angle, 12 Teeth, High Speed Steel Face Angle Cutter;3/4" Shank Diam, 2-11/16" Overall Length, Weldon Flat
MI ITEM #11671360
MFR #01242940
List Price$427.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01242940

1-5/8" Large x 5/8" Small Diam, 11/16" Width of Cut, 90° Included Angle, 12 Teeth, High Speed Steel Face Angle Cutter;3/4" Shank Diam, 2-11/16" Overall Length, Weldon Flat
MI ITEM #11671360
MFR #01242940

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$427.95/each for your price

Overview

Mfr description
01242940 01242940 1-5/8" X 90 DEG USA HS
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Number Of Teeth
    12
  • Finish Coating
    TiN
  • Overall Length
    2-11/16 in
  • Weldon Flat
    Yes
  • Cutting Width
    11/16 in
  • Large Cutting Diameter
    1-5/8 in
  • Small Cutting Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought