Motion
01242999

Made in USA
01242999

1-5/8" Large x 5/8" Small Diam, 11/16" Width of Cut, 90° Included Angle, 12 Teeth, High Speed Steel Face Angle Cutter;3/4" Shank Diam, 2-11/16" Overall Length, Weldon Flat
Mi Item #11671364
MFR #01242999
Price$353.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01242999

1-5/8" Large x 5/8" Small Diam, 11/16" Width of Cut, 90° Included Angle, 12 Teeth, High Speed Steel Face Angle Cutter;3/4" Shank Diam, 2-11/16" Overall Length, Weldon Flat
Mi Item #11671364
MFR #01242999

Mfr description
01242999 01242999 1-5/8" X 90 DEG USA HS
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$353.73/each

Specifications

Dimensions

  • Cutting Width
    11/16 in
  • Included Angle
    90 °
  • Large Cutting Diameter
    1-5/8 in
  • Overall Length
    2-11/16 in
  • Shank Diameter
    3/4 in
  • Small Cutting Diameter
    5/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    12
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)