Motion
01243120

Made in USA
01243120

1" Large x 3/8" Small Diam, 11/16" Width of Cut, 60° Included Angle, 8 Teeth, High Speed Steel Face Angle Cutter;1/2" Shank Diam, 2-13/32" Overall Length, Weldon Flat
MI ITEM #11671374
MFR #01243120
List Price$154.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01243120

1" Large x 3/8" Small Diam, 11/16" Width of Cut, 60° Included Angle, 8 Teeth, High Speed Steel Face Angle Cutter;1/2" Shank Diam, 2-13/32" Overall Length, Weldon Flat
MI ITEM #11671374
MFR #01243120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$154.23/each for your price

Overview

Mfr description
01243120 01243120 1" 60D HSS FACE ANGLE
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    60 °
  • Material
    High Speed Steel
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Overall Length
    2-13/32 in
  • Weldon Flat
    Yes
  • Cutting Width
    11/16 in
  • Large Cutting Diameter
    1 in
  • Small Cutting Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought