Motion
01243138

Made in USA
01243138

1-1/4" Large x 1/2" Small Diam, 25/32" Width of Cut, 60° Included Angle, 10 Teeth, High Speed Steel Face Angle Cutter;5/8" Shank Diam, 2-21/32" Overall Length, Weldon Flat
MI ITEM #11671375
MFR #01243138
List Price$213.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01243138

1-1/4" Large x 1/2" Small Diam, 25/32" Width of Cut, 60° Included Angle, 10 Teeth, High Speed Steel Face Angle Cutter;5/8" Shank Diam, 2-21/32" Overall Length, Weldon Flat
MI ITEM #11671375
MFR #01243138

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$213.68/each for your price

Overview

Mfr description
01243138 01243138 1-1/4" X 60 DEG USA HS
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    60 °
  • Material
    High Speed Steel
  • Shank Diameter
    5/8 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Overall Length
    2-21/32 in
  • Weldon Flat
    Yes
  • Cutting Width
    25/32 in
  • Large Cutting Diameter
    1-1/4 in
  • Small Cutting Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought