1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01252857
3 Rows x 19 Columns Wire Scratch Brush;6-1/4" Brush Length, 13-3/4" OAL, 1-1/8" Trim Length, Wood Toothbrush Handle
MI ITEM #
11671377
MFR #
01252857
Price
$6.35
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Abrasive Brushes
Made in USA 01252857
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01252857
3 Rows x 19 Columns Wire Scratch Brush;6-1/4" Brush Length, 13-3/4" OAL, 1-1/8" Trim Length, Wood Toothbrush Handle
MI ITEM #
11671377
MFR #
01252857
Mfr description
01252857 01252857 3 X 19 CARBON WIRE WIR
Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.35
/each
Add to Cart
Specifications
Dimensions
Brush Length
6-1/4 in
Brush Width
1 in
Overall Length
13-3/4 in
Trim Length
1-1/8 in
Details
Fill Material
Steel
Handle Material
Wood
Handle Style
Toothbrush
Number Of Columns
19
Number Of Rows
3
PSC Code
5350
Type
Scratch
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items