Motion
01252907

Made in USA
01252907

4 Rows x 16 Columns Wire Scratch Brush;10" OAL, 1-3/16" Trim Length, Wood Shoe Handle
Mi Item #11671382
MFR #01252907
Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01252907

4 Rows x 16 Columns Wire Scratch Brush;10" OAL, 1-3/16" Trim Length, Wood Shoe Handle
Mi Item #11671382
MFR #01252907

Mfr description
01252907 01252907 4 X 16 WIRE W/SCRAPER
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.73/each

Specifications

Dimensions

  • Brush Width
    1-1/8 in
  • Overall Length
    10 in
  • Trim Length
    1-3/16 in

Details

  • Fill Material
    Steel
  • Handle Material
    Wood
  • Handle Style
    Shoe Handle
  • Number Of Columns
    16
  • Number Of Rows
    4
  • PSC Code
    5350
  • Type
    Scratch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)