1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01252915
4 Rows x 16 Columns Wire Scratch Brush;10" OAL, 1-3/16" Trim Length, Wood Shoe Handle
MI ITEM #
11671383
MFR #
01252915
Price
$8.75
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Abrasive Brushes
Made in USA 01252915
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01252915
4 Rows x 16 Columns Wire Scratch Brush;10" OAL, 1-3/16" Trim Length, Wood Shoe Handle
MI ITEM #
11671383
MFR #
01252915
Mfr description
01252915 01252915 4 X16 STAINLESS STEEL
Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.75
/each
Add to Cart
Specifications
Dimensions
Brush Width
1-1/8 in
Overall Length
10 in
Trim Length
1-3/16 in
Details
Fill Material
Stainless Steel
Handle Material
Wood
Handle Style
Shoe Handle
Number Of Columns
16
Number Of Rows
4
PSC Code
5350
Type
Scratch
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items