Motion
01252931

Made in USA
01252931

9 Rows x 21 Columns Wire Scratch Brush;7-1/4" OAL, 1-3/16" Trim Length, Wood Curved Handle
MI ITEM #11671385
MFR #01252931
Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01252931

9 Rows x 21 Columns Wire Scratch Brush;7-1/4" OAL, 1-3/16" Trim Length, Wood Curved Handle
MI ITEM #11671385
MFR #01252931

Mfr description
01252931 01252931 9 X 21 ROCKER BACK WIR
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.98/each

Specifications

Dimensions

  • Overall Length
    7-1/4 in
  • Trim Length
    1-3/16 in

Details

  • Fill Material
    Steel
  • Handle Material
    Wood
  • Handle Style
    Curved
  • Number Of Columns
    21
  • Number Of Rows
    9
  • PSC Code
    5350
  • Type
    Scratch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)