Motion
01252949

Made in USA
01252949

4 Rows x 11 Columns Wire Scratch Brush;5" Brush Length, 11" OAL, 1-3/4" Trim Length, Wood Toothbrush Handle
MI ITEM #11671386
MFR #01252949
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01252949

4 Rows x 11 Columns Wire Scratch Brush;5" Brush Length, 11" OAL, 1-3/4" Trim Length, Wood Toothbrush Handle
MI ITEM #11671386
MFR #01252949

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.50/each

Specifications

Dimensions

  • Brush Length
    5 in
  • Brush Width
    1-1/2 in
  • Overall Length
    11 in
  • Trim Length
    1-3/4 in

Details

  • Fill Material
    Steel
  • Handle Material
    Wood
  • Handle Style
    Toothbrush
  • Number Of Columns
    11
  • Number Of Rows
    4
  • PSC Code
    5350
  • Type
    Scratch

Overview

Mfr description
01252949 01252949 4 X 11 WIRE W/SCRAPER
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought