Motion
01255017

Made in USA
01255017

1/4 to 1/2", 118° Point, Bright Finish, Carbide-Tipped Hammer Drill Bit Set;4 Piece, Standard Point, Straight Shank
MI ITEM #11671387
MFR #01255017
List Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01255017

1/4 to 1/2", 118° Point, Bright Finish, Carbide-Tipped Hammer Drill Bit Set;4 Piece, Standard Point, Straight Shank
MI ITEM #11671387
MFR #01255017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.95/each for your price

Overview

Mfr description
01255017 01255017 1/4-1/2" 4PC.SET NO. 1
  • Carbide tips cut faster than high speed steel. It provides good heat and wear resistance.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Shank Type
    Straight
  • Number Of Pieces
    4
  • Drill Bit Size
    1/4 in, 5/16 in, 3/8 in, 1/2 in
  • Point Type
    Standard
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Carbide-Tipped
  • Drill Point Angle
    118
  • PSC Code
    5133
  • Set Includes
    (4) Masonry Drills
  • Storage Unit Material
    Metal
  • Storage Unit Type
    Case
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought