Motion
01255025

Made in USA
01255025

1/8 to 1/2", 118° Point, Bright Finish, Carbide-Tipped Hammer Drill Bit Set;7 Piece, Standard Point, Straight Shank
MI ITEM #11671388
MFR #01255025
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01255025

1/8 to 1/2", 118° Point, Bright Finish, Carbide-Tipped Hammer Drill Bit Set;7 Piece, Standard Point, Straight Shank
MI ITEM #11671388
MFR #01255025

Mfr description
01255025 01255025 1/8-1/2" 7PC.SET NO. 2
  • Carbide tips cut faster than high speed steel. It provides good heat and wear resistance.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • Drill Point Angle
    118

Details

  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Carbide-Tipped
  • Number Of Pieces
    7
  • Point Type
    Standard
  • PSC Code
    5133
  • Set Includes
    (7) Masonry Drills
  • Shank Type
    Straight
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)