Motion
01255033

Made in USA
01255033

3/16 to 5/8", 118° Point, Bright Finish, Carbide-Tipped Hammer Drill Bit Set;6 Piece, Standard Point, Straight Shank
Mi Item #11671389
MFR #01255033
Price$29.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01255033

3/16 to 5/8", 118° Point, Bright Finish, Carbide-Tipped Hammer Drill Bit Set;6 Piece, Standard Point, Straight Shank
Mi Item #11671389
MFR #01255033

Mfr description
01255033 01255033 3/16-5/8"6PC.SET NO. 3
  • Carbide tips cut faster than high speed steel. It provides good heat and wear resistance.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.53/each

Specifications

Dimensions

  • Drill Bit Size
    3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
  • Drill Point Angle
    118

Details

  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Carbide-Tipped
  • Number Of Pieces
    6
  • Point Type
    Standard
  • PSC Code
    5133
  • Set Includes
    (6) Masonry Drills
  • Shank Type
    Straight
  • Storage Unit Material
    Metal
  • Storage Unit Type
    Case
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)