Motion
01283282

Made in USA
01283282

4,000 Lb Capacity, Steel, 5/8-11 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-3/4" Shank, 1-3/4" Thread Length, Shoulder
MI ITEM #11671401
MFR #01283282
List Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01283282

4,000 Lb Capacity, Steel, 5/8-11 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-3/4" Shank, 1-3/4" Thread Length, Shoulder
MI ITEM #11671401
MFR #01283282

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.00/each for your price

Overview

Mfr description
01283282 01283282 5/8-11 X 1.75 SHOULDER
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Threading
    Fully Threaded
  • Thread Length
    1-3/4 in
  • Thread Size
    5/8-11
  • Shank Length
    1-3/4 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought