Motion
01290121

Made in USA
01290121

348 Piece, Music Wire Compression Spring Assortment, 174 Sizes, 0.120 to 0.975" Outside Diam Range
Mi Item #11671403
MFR #01290121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01290121

348 Piece, Music Wire Compression Spring Assortment, 174 Sizes, 0.120 to 0.975" Outside Diam Range
Mi Item #11671403
MFR #01290121

Mfr description
01290121 01290121 MUSIC WIRE 348 PCS SPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Number Of Sizes
    174
  • Outside Diameter Range
    0.120 - 0.975

Details

  • Material
    Music Wire
  • Number Of Pieces
    348
  • Type
    Compression
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)