Motion
01290139

Made in USA
01290139

228 Piece, Stainless Steel Extension Spring Assortment, 114 Sizes, 1/8 to 3/4" Outside Diam Range
Mi Item #11671404
MFR #01290139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01290139

228 Piece, Stainless Steel Extension Spring Assortment, 114 Sizes, 1/8 to 3/4" Outside Diam Range
Mi Item #11671404
MFR #01290139

Mfr description
01290139 01290139 STAINLESS ST. 228 PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Number Of Sizes
    114
  • Outside Diameter Range
    0.125 - 0.750

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    228
  • Type
    Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)