1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01333806
12" Blade Diam, 72 Teeth, Carbide-Tipped Cold Saw Blade;40mm Arbor Hole Diam, 3.2mm Blade Thickness
MI ITEM #
11671415
MFR #
01333806
Price
$877.05
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Circular Saw Blades
Made in USA 01333806
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01333806
12" Blade Diam, 72 Teeth, Carbide-Tipped Cold Saw Blade;40mm Arbor Hole Diam, 3.2mm Blade Thickness
MI ITEM #
11671415
MFR #
01333806
Mfr description
01333806 01333806 72 TOOTH 12" CARBIDE S
Carbide-tipped blades cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$877
.05
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Diameter
40 mm
Blade Diameter
12 in
Blade Thickness
3.20 mm
Details
Blade Material
Carbide-Tipped
Number Of Teeth
72
PSC Code
3405
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items