Motion
01333814

Made in USA
01333814

13-3/4" Blade Diam, 84 Teeth, Carbide-Tipped Cold Saw Blade;40mm Arbor Hole Diam, 3.2mm Blade Thickness
MI ITEM #11671416
MFR #01333814
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01333814

13-3/4" Blade Diam, 84 Teeth, Carbide-Tipped Cold Saw Blade;40mm Arbor Hole Diam, 3.2mm Blade Thickness
MI ITEM #11671416
MFR #01333814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01333814 01333814 84 TOOTH 40 MM BORE 13
  • Carbide-tipped blades cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Blade Material
    Carbide-Tipped
  • Blade Thickness
    3.20 mm
  • Blade Diameter
    13-3/4 in
  • Arbor Hole Diameter
    40 mm
  • Number Of Teeth
    84
  • PSC Code
    3405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought