Motion
01333962

Made in USA
01333962

Size L (10) Nylon Taslan Cold Protection Work Gloves - For General Purpose, Uncoated, Gauntlet Cuff, Full Fingered, Blue, Paired
Mi Item #11671417
MFR #01333962
Price$341.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01333962

Size L (10) Nylon Taslan Cold Protection Work Gloves - For General Purpose, Uncoated, Gauntlet Cuff, Full Fingered, Blue, Paired
Mi Item #11671417
MFR #01333962

Mfr description
01333962 01333962 PAIR SIZE LARGE MID AR
  • Gauntlet cuffs are designed with a 4-1/2" - 5" cuff to protect both the wrist and lower forearm Nylon blends are synthetic fibers that are combined with other synthetics or natural fibers to make a breathable, stronger and flexible material They are used in wet and dry environments It has a low moisture absorption rate, good tactile sensitivity, and dexterity and abrasion resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$341.58/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    Large
  • Women's Size
    X-Large

Details

  • Additional Details
    Multi-Layered Construction
  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lining Material
    Nylon
  • Lint Free
    No
  • Material
    Nylon Taslan
  • Material Type
    General Purpose Gloves
  • Minimum Temperature
    -320 °F
  • Protection Type
    Cold Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)