Motion
01333970

Made in USA
01333970

Size XL (11) Nylon Taslan Cold Protection Work Gloves - For General Purpose, Uncoated, Gauntlet Cuff, Full Fingered, Blue, Paired
MI ITEM #11671418
MFR #01333970
List Price$526.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01333970

Size XL (11) Nylon Taslan Cold Protection Work Gloves - For General Purpose, Uncoated, Gauntlet Cuff, Full Fingered, Blue, Paired
MI ITEM #11671418
MFR #01333970

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$526.90/each for your price

Overview

Mfr description
01333970 01333970 PAIR SIZE X-LARGE MID
  • Gauntlet cuffs are designed with a 4-1/2" - 5" cuff to protect both the wrist and lower forearm Nylon blends are synthetic fibers that are combined with other synthetics or natural fibers to make a breathable, stronger and flexible material They are used in wet and dry environments It has a low moisture absorption rate, good tactile sensitivity, and dexterity and abrasion resistance.

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Nylon Taslan
  • Material Type
    General Purpose Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Nylon
  • Protection Type
    Cold Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Blue
  • Hand Type
    Paired
  • Additional Details
    Multi-Layered Construction
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Men'S Size
    X-Large
  • Minimum Temperature
    -320 °F
  • PSC Code
    4240
  • Seamless
    Yes
  • Static Dissipative
    No
  • Women's Size
    2X-Large
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought