Motion
01337153

Made in USA
01337153

3/32" 130° Solid Carbide Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 2" OAL, Standard Point
MI ITEM #11671422
MFR #01337153
List Price$70.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01337153

3/32" 130° Solid Carbide Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 2" OAL, Standard Point
MI ITEM #11671422
MFR #01337153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.83/each for your price

Overview

Mfr description
01337153 01337153 3/32 130 DEG 3FL USA S
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Solid Carbide
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    1 in
  • Flute Type
    Spiral
  • Number Of Flutes
    3
  • Point Type
    Standard
  • Overall Length
    2 in
  • Drill Bit Size
    3/32 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    3/32 in
  • Material Grade
    Micrograin
  • Drill Point
    130
  • Drill Bit Diameter Tolerance
    -0.0005 to 0.0000 in
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought