Motion
01340884

Made in USA
01340884

6" Diam, 5/8" Hole Size, 1/16" Overall Thickness, Tool & Cutter Grinding Wheel - Medium Grade, Diamond, 6,000 RPM
MI ITEM #11671446
MFR #01340884
List Price$384.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01340884

6" Diam, 5/8" Hole Size, 1/16" Overall Thickness, Tool & Cutter Grinding Wheel - Medium Grade, Diamond, 6,000 RPM
MI ITEM #11671446
MFR #01340884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$384.68/each for your price

Overview

Mfr description
01340884 01340884 DIA SPLIT POINT WH.M S
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Wheel Diameter
    6 in
  • Grade
    Medium
  • Max Rpm
    6,000
  • Abrasive Material
    Diamond
  • Hole Size
    5/8 in
  • Overall Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought