1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01378686
0.005 Inch Thick x 1/2 Inch Wide x 12 Inch Leaf Length, Parallel Feeler Gage;Stainless Steel
MI ITEM #
11671452
MFR #
01378686
List Price
$3.60
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Made in USA 01378686
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01378686
0.005 Inch Thick x 1/2 Inch Wide x 12 Inch Leaf Length, Parallel Feeler Gage;Stainless Steel
MI ITEM #
11671452
MFR #
01378686
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$3.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
01378686 01378686 .005 X 12" STRIP TBI S
Specifications
Thickness
0.0050 in
Style
Parallel
Material
Stainless Steel
Leaf Length
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought