Motion
01380351

Made in USA
01380351

9/64" Hex, T-Handle, Hex Key;6" OAL, Chromalloy Steel, Inch System of Measurement
Mi Item #11671456
MFR #01380351
Price$38.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01380351

9/64" Hex, T-Handle, Hex Key;6" OAL, Chromalloy Steel, Inch System of Measurement
Mi Item #11671456
MFR #01380351

Mfr description
01380351 01380351 9/64 X 6" LG HOLDER BT
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.65/each

Specifications

Dimensions

  • Hex Size  
    9/64 in, 9.00 mm
  • Overall Length
    6 in
  • Overall Length Range
    4in - 6.9 in

Details

  • Arm Style
    T-Handle
  • Color
    Red,Gold
  • End Type
    Hex End
  • Material
    Chromalloy Steel
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)