Motion
01380393

Made in USA
01380393

1/4" Hex, T-Handle, Hex Key;6" OAL, Chromalloy Steel, Inch System of Measurement
MI ITEM #11671460
MFR #01380393
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01380393

1/4" Hex, T-Handle, Hex Key;6" OAL, Chromalloy Steel, Inch System of Measurement
MI ITEM #11671460
MFR #01380393

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size  
    1/4 in, 1.00 mm
  • Overall Length
    6 in
  • Overall Length Range
    4in - 6.9 in

Details

  • Arm Style
    T-Handle
  • Color
    Red,Gold
  • End Type
    Hex End
  • Material
    Chromalloy Steel
  • PSC Code
    5120

Overview

Mfr description
01380393 01380393 1/4 X 6" LG HOLDER BTI
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought