Motion
01380401

Made in USA
01380401

5/16" Hex, T-Handle, Hex Key;6" OAL, Chromalloy Steel, Inch System of Measurement
MI ITEM #11671461
MFR #01380401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01380401

5/16" Hex, T-Handle, Hex Key;6" OAL, Chromalloy Steel, Inch System of Measurement
MI ITEM #11671461
MFR #01380401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01380401 01380401 5/16 X 6" LG HOLDER BT
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Specifications

  • Hex Size
  • Material
    Chromalloy Steel
  • End Type
    Hex End
  • PSC Code
    5120
  • Overall Length
    6 in
  • Overall Length Range
    4in - 6.9 in
  • Color
    Red,Gold
  • Arm Style
    T-Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought