Motion
01380443

Made in USA
01380443

9/64" Hex, T-Handle, Hex Key;12" OAL, Chromalloy Steel, Inch System of Measurement
Mi Item #11671465
MFR #01380443
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01380443

9/64" Hex, T-Handle, Hex Key;12" OAL, Chromalloy Steel, Inch System of Measurement
Mi Item #11671465
MFR #01380443

Mfr description
01380443 01380443 9/64 X 12" LG HOLDER B
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size  
    9/64 in, 9.00 mm
  • Overall Length
    12 in
  • Overall Length Range
    10in; Longer than 10 in

Details

  • Arm Style
    T-Handle
  • Color
    Red,Gold
  • End Type
    Hex End
  • Material
    Chromalloy Steel
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)