Motion
01380567

Made in USA
01380567

7/64" Hex, T-Handle, Hex Key;18" OAL, Chromalloy Steel, Inch System of Measurement
MI ITEM #11671472
MFR #01380567
Price$52.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01380567

7/64" Hex, T-Handle, Hex Key;18" OAL, Chromalloy Steel, Inch System of Measurement
MI ITEM #11671472
MFR #01380567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.93/each

Specifications

Dimensions

  • Hex Size  
    7/64 in, 7.00 mm
  • Overall Length
    18 in
  • Overall Length Range
    10in; Longer than 10 in

Details

  • Arm Style
    T-Handle
  • Color
    Red,Gold
  • End Type
    Hex End
  • Material
    Chromalloy Steel
  • PSC Code
    5120

Overview

Mfr description
01380567 01380567 7/64 X 18" LG HOLDER B
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought