Motion
01380930

Made in USA
01380930

1/2" Hex, T-Handle, Hex Key;1-5/8" OAL, Inch System of Measurement
Mi Item #11671490
MFR #01380930
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01380930

1/2" Hex, T-Handle, Hex Key;1-5/8" OAL, Inch System of Measurement
Mi Item #11671490
MFR #01380930

Mfr description
01380930 01380930 1/2 X 1 5/8 LG BTI HEX
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size  
    1/2 in, 1.00 mm
  • Overall Length
    1-5/8 in
  • Overall Length Range
    Less than 4 in

Details

  • Arm Style
    T-Handle
  • End Type
    Hex End
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)