Motion
01381003

Made in USA
01381003

3mm Hex, T-Handle, Hex Key;6" OAL, Chromalloy Steel, Metric System of Measurement
MI ITEM #11671493
MFR #01381003
List Price$40.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01381003

3mm Hex, T-Handle, Hex Key;6" OAL, Chromalloy Steel, Metric System of Measurement
MI ITEM #11671493
MFR #01381003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.90/each for your price

Overview

Mfr description
01381003 01381003 3MM X 6" LG HOLDER BTI
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Specifications

  • Hex Size
  • Material
    Chromalloy Steel
  • End Type
    Hex End
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Overall Length
    6 in
  • Overall Length Range
    4in - 6.9 in
  • Color
    Blue,Gold
  • Arm Style
    T-Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought