Motion
01381094

Made in USA
01381094

4mm Hex, T-Handle, Hex Key;12" OAL, Chromalloy Steel, Metric System of Measurement
MI ITEM #11671502
MFR #01381094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01381094

4mm Hex, T-Handle, Hex Key;12" OAL, Chromalloy Steel, Metric System of Measurement
MI ITEM #11671502
MFR #01381094

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01381094 01381094 4MM X 12" LG HOLDER BT
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Specifications

  • Hex Size
  • Material
    Chromalloy Steel
  • End Type
    Hex End
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Overall Length
    12 in
  • Overall Length Range
    10in; Longer than 10 in
  • Color
    Blue,Gold
  • Arm Style
    T-Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text