1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01381110
6mm Hex, T-Handle, Hex Key;12" OAL, Chromalloy Steel, Metric System of Measurement
MI ITEM #
11671504
MFR #
01381110
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
Made in USA 01381110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01381110
6mm Hex, T-Handle, Hex Key;12" OAL, Chromalloy Steel, Metric System of Measurement
MI ITEM #
11671504
MFR #
01381110
Mfr description
01381110 01381110 6MM X 12" LG HOLDER BT
Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hex
Size
6.00 mm
Overall Length
12 in
Overall Length Range
10in; Longer than 10 in
Details
Arm Style
T-Handle
Color
Blue,Gold
End Type
Hex End
Material
Chromalloy Steel
PSC Code
5120
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items