Motion
01381326

Made in USA
01381326

3mm Hex, T-Handle, Hex Key;1-5/8" OAL, Metric System of Measurement
Mi Item #11671517
MFR #01381326
Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01381326

3mm Hex, T-Handle, Hex Key;1-5/8" OAL, Metric System of Measurement
Mi Item #11671517
MFR #01381326

Mfr description
01381326 01381326 3MM X 1 5/8 LG BTI HEX
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.15/each

Specifications

Dimensions

  • Hex Size  
    3.00 mm
  • Overall Length
    1-5/8 in
  • Overall Length Range
    Less than 4 in

Details

  • Arm Style
    T-Handle
  • End Type
    Hex End
  • PSC Code
    5120
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)