Motion
01381342

Made in USA
01381342

5mm Hex, T-Handle, Hex Key;1-5/8" OAL, Metric System of Measurement
MI ITEM #11671519
MFR #01381342
List Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01381342

5mm Hex, T-Handle, Hex Key;1-5/8" OAL, Metric System of Measurement
MI ITEM #11671519
MFR #01381342

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.05/each for your price

Overview

Mfr description
01381342 01381342 5MM X 1 5/8 LG BTI HEX
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Specifications

  • Hex Size
  • End Type
    Hex End
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Overall Length
    1-5/8 in
  • Overall Length Range
    Less than 4 in
  • Arm Style
    T-Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text