Motion
01381425

Made in USA
01381425

7 Piece T-Handle Hex Key Set;Hex Range 7/64 to 1/4", 7" OAL, Chromalloy Steel
Mi Item #11671526
MFR #01381425
Price$319.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01381425

7 Piece T-Handle Hex Key Set;Hex Range 7/64 to 1/4", 7" OAL, Chromalloy Steel
Mi Item #11671526
MFR #01381425

Mfr description
01381425 01381425 7PC SET 7/64-1/4 X 6 B
  • T-Handle provides maximum torque needed for insertion/extraction of screws. The solid steel handle is heavy duty and generates a flywheel effect for a fast insertion and removal of screws.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$319.23/each

Specifications

Dimensions

  • Hex Size
    7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in
  • Hex Size Range
    7/64 - 1/4 in;
  • Length Under Head
    6 in
  • Overall Length
    7 in

Details

  • Additional Details
    T-Handle Cushion Grip
  • Color
    Red,Gold,Black
  • Container Type
    Stand
  • Features & Benefits
    T-Handle provides maximum torque needed for insertion/extraction of screws. The solid steel handle is heavy duty and generates a flywheel effect for a fast insertion and removal of screws.
  • Handle Type
    T-Handle
  • Material
    Chromalloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Tool Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)