Motion
01381458

Made in USA
01381458

7 Piece T-Handle Hex Key Set;Hex Range 2 to 8mm, 13" OAL, Chromalloy Steel
Mi Item #11671529
MFR #01381458
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01381458

7 Piece T-Handle Hex Key Set;Hex Range 2 to 8mm, 13" OAL, Chromalloy Steel
Mi Item #11671529
MFR #01381458

Mfr description
01381458 01381458 7PC SET 2MM-8MM X 12 B
  • T-Handle provides maximum torque needed for insertion/extraction of screws. The solid steel handle is heavy duty and generates a flywheel effect for a fast insertion and removal of screws.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    2, 2.5, 3, 4, 5, 6, 8 mm
  • Hex Size Range
    2 - 8 mm
  • Length Under Head
    12 in
  • Metric Hex Size
    2, 2.5, 3, 4, 5, 6, 8
  • Overall Length
    13 in

Details

  • Additional Details
    T-Handle Cushion Grip
  • Color
    Blue,Gold,Black
  • Container Type
    Stand
  • Features & Benefits
    T-Handle provides maximum torque needed for insertion/extraction of screws. The solid steel handle is heavy duty and generates a flywheel effect for a fast insertion and removal of screws.
  • Handle Type
    T-Handle
  • Material
    Chromalloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Tool Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)