Motion
01412303

Made in USA
01412303

6' Long, 5/16" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11671530
MFR #01412303
List Price$49.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412303

6' Long, 5/16" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11671530
MFR #01412303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.50/each for your price

Overview

Mfr description
01412303 01412303 5/16 X .035(6-7 FT) SS

Specifications

  • Tube Inner Diameter
    0.2430 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0350 in
  • Outside Diameter
    5/16 in
  • Inside Diameter
    0.2430 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text