Motion
01412311

Made in USA
01412311

6' Long, 3/8" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
Mi Item #11671531
MFR #01412311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412311

6' Long, 3/8" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
Mi Item #11671531
MFR #01412311

Mfr description
01412311 01412311 3/8 X .035(6-7 FT ) SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.3050 in
  • Length
    6 ft
  • Outside Diameter
    3/8 in
  • Tube Inner Diameter
    0.3050 in
  • Wall Thickness
    0.0350 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)