Motion
01412329

Made in USA
01412329

6' Long, 1/2" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11671532
MFR #01412329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412329

6' Long, 1/2" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11671532
MFR #01412329

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01412329 01412329 1/2 X .035(6-7 FT ) SS

Specifications

  • Tube Inner Diameter
    0.4300 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0350 in
  • Outside Diameter
    1/2 in
  • Inside Diameter
    0.4300 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text