1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01412337
6' Long, 5/8" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #
11671533
MFR #
01412337
Price
$54.68
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Made in USA 01412337
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01412337
6' Long, 5/8" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #
11671533
MFR #
01412337
Mfr description
01412337 01412337 5/8 X .035(6-7 FT ) SS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$54
.68
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.5550 in
Length
6 ft
Outside Diameter
5/8 in
Tube Inner Diameter
0.5550 in
Wall Thickness
0.0350 in
Details
Material
Stainless Steel
Type
Welded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items