Motion
01412360

Made in USA
01412360

6' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
Mi Item #11671536
MFR #01412360
Price$69.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412360

6' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
Mi Item #11671536
MFR #01412360

Mfr description
01412360 01412360 1-1/2 X .035(6-7 FT )
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.10/each

Specifications

Dimensions

  • Inside Diameter
    1.4300 in
  • Length
    6 ft
  • Outside Diameter
    1-1/2 in
  • Tube Inner Diameter
    1.4300 in
  • Wall Thickness
    0.0350 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)