Motion
01412378

Made in USA
01412378

6' Long, 1/4" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11671537
MFR #01412378
List Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412378

6' Long, 1/4" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11671537
MFR #01412378

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.08/each for your price

Overview

Mfr description
01412378 01412378 1/4 X .049(6-7 FT ) SS

Specifications

  • Tube Inner Diameter
    0.1520 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    1/4 in
  • Inside Diameter
    0.1520 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought