Motion
01412394

Made in USA
01412394

6' Long, 1/2" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11671539
MFR #01412394
List Price$60.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412394

6' Long, 1/2" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11671539
MFR #01412394

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.73/each for your price

Overview

Mfr description
01412394 01412394 1/2 X .049(6-7 FT ) SS

Specifications

  • Tube Inner Diameter
    0.4020 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    1/2 in
  • Inside Diameter
    0.4020 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text