Motion
01412402

Made in USA
01412402

6' Long, 5/8" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11671540
MFR #01412402
List Price$78.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412402

6' Long, 5/8" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11671540
MFR #01412402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.98/each for your price

Overview

Mfr description
01412402 01412402 5/8 X .049(6-7 FTLGTH)

Specifications

  • Tube Inner Diameter
    0.5270 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    5/8 in
  • Inside Diameter
    0.5270 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text